Buy more than* S$200* and get FREE SHIPPING

Ear Plugs, "Ear Flex"

3.75 (12)
Caution
This product is not meant for general consumers, display and instruction manuals do not contain notation and bundles geared toward general consumers.
NRR Value
25dB
Code
With bands
Weight (g)
12.4
Size
One Size Fits All
TRUSCO Part Number
353-8842
Specification
ANSI COMPLIANT
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 350-1001 37094933 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 4
3 star 0
2 star 1
1 star 2
Review Rating: 3.75
12 Customer Reviews
The reviews are automatic translation.
Grass cutting work with a harvester
4
From Japan
On 2016-06-23 15:31:36
I bought it because the race mecha used it on the circuit. Although the silencing effect is outstanding and easy to use, the part of the handle of the earplug easily breaks. We expect to sell spare earplugs and improve part of handle.
This review is about item#37094933.
Air blowing by air gun
1
From Japan
On 2016-02-07 17:10:41
Immediately after use purchase and damage the shaft immediately. Further damage after replacement. It is not usable at all. Replacement earplug parts not set. I want the price to just manage the price.
This review is about item#37094933.
When using a chain saw, a bush cutter in a hot season
5
From Japan
On 2015-09-17 10:56:44
The ease of attachment and detachment is satisfactory, but because the strength of the resin to insert the earplug into the band is too weak it will break when treating in a miscellaneous, making it impossible to use it attached to the band. If there is not such strength, should not we handle spare?
This review is about item#37094933.
Maintenance work and others
5
From Japan
On 2015-05-11 23:43:30
It might be exaggeration to say that the gem that you could finally see was finally gone. Ever since the shape of the ear does not match (I have a small ear hole, the shape of the ear canal is not a majority), even if changing the size variously, the earplugs gradually come off, so frequent I was forced to fix it in, and it was stress continuation. Also, I do not like to get out, there is not a good memories that I strongly plug in too much and become an external ear inflammation. However, since this product is not structurally merely hanging on the ear, it is angle-adjusted, so it can be used properly depending on the situation, overhead, behind the neck, under the chin, and can no longer let go. I wonder what was the hard work so far ... In addition, it is also best as a hobby for an ear plug for surfing. Even if it is wound in a wave, it will not come off easily, and even if it is worsted off it will catch on the neck, so it will not be flushed. For this use, it is painted with matte black so it is a conspicuous color. You may think that it is "high" at first glance, but if you are dissatisfied with the separate type, it would be worth a try. At least in my case, with a considerable COSPA, it has become one and only existence. One of the few complaints is that the axis of the earplug section breaks immediately. The replacement earplug part is not sold separately. If this part is improved, if we express performance in comparison with altitude then it will be the current → after Mt. Fuji improvement → Chomolangma. If the color variation further increases, it is no longer beyond the ionosphere ...
This review is about item#37094933.
I use it when sawing.
2
From Japan
On 2014-07-20 18:41:49
When used for a long time, it gets hurt in the ear. The base of the replacement ear can not be easily broken and used.
This review is about item#37094933.
Grinder work and air blow work
4
From Japan
On 2014-05-19 12:43:18
Even if the hand is dirty it can be easily detached by having the arm part, soundproofing is outstanding. Adjustable to positions not individually disturbing because there is also angle adjustment function. Since spare earplugs are also attached, I think that it can be used clean for a long time. Is cost-effectiveness great?
This review is about item#37094933.
Children with autism with hypersensitivity use it for safety at school.
5
From Japan
On 2014-04-15 12:34:54
It seems that you do not mind even if it is light and put on your ears or standby on the neck.
This review is about item#37094933.
Sawmill
4
From Japan
On 2013-11-27 21:14:08
I installed it once. I will keep it for use in the summer. I only have to sell spares.
This review is about item#37094933.
Machine operation work
5
From Japan
On 2013-11-26 11:22:19
The feeling of use is outstanding. If it is a stuffing type earplug, the hand is dirty or it is troublesome to remove it for a while but it is troublesome, but since there is a plastic band, it is easy to install, even if it is dirty hand it does not matter.
This review is about item#37094933.
Site work
5
From Japan
On 2013-10-16 13:11:10
The burden on the ear is small, and it does not get tired even if it is used for a long time.
This review is about item#37094933.

Related Products