Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Ear Plugs, "Ultra Fit"

5.00 (2)
Caution
This product is not meant for general consumers, display and instruction manuals do not contain notation and bundles geared toward general consumers.
Mass (g/piece)
2
NRR Value
25dB
Code
Available (620 mm)
Size
One Size Fits All
Material
Thermoplastic elastomer
TRUSCO Part Number
344-7235
Specification
JIS T8161 EP-1 (CLASS 1) COMPLIANT
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 340-4007 37094951 3.62 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Sound insulation and noise from the neighborhood
5
From Japan
On 2015-06-04 17:14:12
Fit There is only referred to as ultra-fit is very good. However, low-frequency sound seems like just a pass.
This review is about item#37094951.
Site of the factory work
5
From Japan
On 2015-04-17 14:41:46
Made of sponge, unlike the type to put on the ear from the crush once, and does not become sore in the ear for a long time of continuous use, it is popular in the field. Then I think that it also lost in that with a string is good because low.
This review is about item#37094951.

Related Products