Buy more than* S$200* and get FREE SHIPPING

Blue Safety Belt

3.50 (2)
Lanyards (Diameter)(mm)
11
...see all>
Product Options
ADD TO CART
Shoulder Belt Width (mm) Shoulder and Thigh Belt Width (mm) Secondary Lanyard Diameter (mm) Size Belt Dimensions (mm) Hook Opening (mm) Color Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shoulder Belt Width (mm) Shoulder and Thigh Belt Width (mm) Secondary Lanyard Diameter (mm) Size Belt Dimensions (mm) Hook Opening (mm) Color Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 45 - L - - - - - 1set 1 R-510-DZ1-L-JAN-BX 23778204 189.99 SGD
In stock
45 - 11 M 45 50 Blue 1.64 354-9917 1PC 1 R-510-DZ1-BX 37095213 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
When working at a high place (at work)
3
From Japan
On 2017-03-28 18:03:17
I am a person in charge of accounting (♀) I have been asked by 2 employees to make a stand-up purchase. I have not heard it because I have not used the feeling etc yet, but the employee told me that there is a place to buy more cheaply. I checked it, it is the same product, but including shipping costs included 3000 yen or more different. Because I am sorry that I could not cancel it I accepted it by canceling the fee for the socks I bought together. I thought it was painful but I learned a lot. It is not a post which does not relate to the essence of commodity so much but it was an opinion from me from the viewpoint of impression and improvement point.
This review is about item#37095213.
When working on elevation
4
From Japan
On 2016-11-30 15:59:31
The difficulty of wearing difficulties is the size L · M, but it is good if there is a free size
This review is about item#23778204.

Related Products