Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Lanyard for 2 Strap Type Safety Belt, Black

5.00 (1)
Dimensions (Width x Length) (mm)
(Lanyards) 11 x 1000
Hook Opening (mm)
(structure side) 50
Weight (g)
440
TRUSCO Part Number
326-8357
Specification
"safety belt standard" compliant item by MHLW, for one sling use only, cross rope
Accessories
D-RING STOP (BLACK)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AT-931C-BLK-BP 37095222 53.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Building designation equipment weak electric
5
From Japan
On 2015-06-10 16:31:04
I bought it quickly as I needed it. Regarding equipment, there are some unusual things that you do not normally use, so it was a pleasure if you had an easy-to-understand explanation (application) by whatever people saw, but in item description. I am satisfied with the product. When adding equipment, when the consumption time comes, thank you again.
This review is about item#37095222.

Related Products