Buy more than* S$200* and get FREE SHIPPING

FC-11 Safety Belt, Support Belt

5.00 (4)
Auxiliary Belt Length (mm)
650
Auxiliary Belt Width (mm)
85
Body Belt Length (mm)
1200
Trunk Belt Width (mm)
45
Weight (g)
650
Color
Blue
TRUSCO Part Number
273-8171
Specification
D-Ring x1, Square Ring x1, Health, Labour and Welfare Ministry "Safety Belts Standard" Compliant
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FC-110-BX 37095265 83.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2016-02-16 16:44:59
The price is easy to buy, as a second sub is perfect
This review is about item#37095265.
Branch dropping work on the big tree of our windbreak forest
5
From Japan
On 2015-04-02 22:58:40
The safety belt when working on climbing a tree has a good price, so the safety belt on the pillar was a high price flower, but this price is also cheap, I am satisfied that it was firm and well made I will.
This review is about item#37095265.
Kite
5
From Japan
On 2014-11-03 17:06:55
Very nice
This review is about item#37095265.
Pillar work
5
From Japan
On 2014-02-27 20:16:40
I think color is good.
This review is about item#37095265.

Related Products