Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Belt, SS21 RORIP

5.00 (3)
Dimensions (Width x Length) (mm)
(Lanyards) 11 x 500
Weight (g)
800
TRUSCO Part Number
223-2863
Compatible
(Parent class) 16 - 18
Specification
"safety belt standard" compliant item by MHLW, 3 strand nylon rope
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
1PC 1 SS21-1-BX 37095344 96.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
On-site use
5
From Japan
On 2016-11-15 11:57:43
It was good with the product as expected.
This review is about item#37095344.
Elevator construction
5
From Japan
On 2014-02-16 18:05:40
It is used for fixing work when moving the scaffold up and down in the hoistway work. I also examined the made by Toyon Lon, but I made it familiar Fujii Electric Works made use the same, so it seems that my easy-to-use thing is the best. Since the adaptive size of the parent rope is up to 18 mm, attention is required to the size of the parent rope to be used at the site when purchasing
This review is about item#37095344.
Used on a steep roof
5
From Japan
On 2013-10-06 20:15:47
It is easier to attach a rope with one touch than the previous type, it's easy, just because the length of the rope is 50 cm, if you lengthen it by about 20 cm more, the work will be easier
This review is about item#37095344.

Related Products