Buy more than* S$200* and get FREE SHIPPING

Sub Lanyard for 2-Nail Hanging

3.00 (1)
Weight (g)
460
...see all
Product Options
ADD TO CART
Dimensions (Width x Length) (mm) Hook Opening (mm) TRUSCO Part Number Rope Specification Lanyards (length) (mm) Hook Full Length (mm) Materials (hook) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width x Length) (mm) Hook Opening (mm) TRUSCO Part Number Rope Specification Lanyards (length) (mm) Hook Full Length (mm) Materials (hook) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 50 - Nylon 1200 207 Steel / aluminum alloy Sub Lanyard Green 1PC 1 50HLD-24APH-3-1.2-GR 76094891 61.84 SGD
Shipped after 2017-01-27
- 50 - Nylon 1200 207 Steel / aluminum alloy Sub Lanyard Gray 1PC 1 50HLD-24APH-3-1.2-GY 76094916 61.84 SGD
Shipped after 2017-01-27
- 50 - Nylon 1200 207 Steel / aluminum alloy Sub Lanyard Yellow 1PC 1 50HLD-24APH-3-1.2-YL 76094907 61.84 SGD
Shipped after 2017-01-27
- 50 - Nylon 1200 207 Steel / aluminum alloy Sub Lanyard White 1PC 1 50HLD-24APH-3-1.2-WT 76094925 61.84 SGD
Shipped after 2017-01-27
(Lanyards) 10 x 1200 (structure side) 50 327-2923 - - - - - - 1PC 1 50HLD-24APH-3-1.2-SB 37095441 57.96 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Field study
3
From Japan
On 2014-05-09 11:22:45
No There is no.
This review is about item#76094916.

Related Products