Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pole Safety Belt Tsuyobelt Support

5.00 (2)
Trunk Belt Width (mm)
45
...see all>
Product Options
ADD TO CART
Rope Specification Type Auxiliary Belt Length (mm) Auxiliary Belt Width (mm) Body Belt Length (mm) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rope Specification Type Auxiliary Belt Length (mm) Auxiliary Belt Width (mm) Body Belt Length (mm) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Three strike Safety belt for body belt auxiliary pole - - 1200 760 Black - 1PC 1 TD-120-BLK 68568342 229.99 SGD
In stock
Three strike Safety belt for Dow auxiliary belt pole - - 1400 815 Black - 1PC 1 TD-120-BLK-L 68568351 249.99 SGD
In stock
- - 700 100 1200 760 Navy 273-8180 1PC 1 TD-120-BX 37095484 229.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Communication construction in general
5
From Japan
On 2016-01-26 15:34:01
Purchase the same thing as what I used to date. Compared to the previous one, the material of the belt became softer, it became easy to desorb, so I am satisfied.
This review is about item#37095484.
Communication construction in general
5
From Japan
On 2016-01-26 15:02:14
Purchase the same thing as what I used to date. Compared to the previous one, the material of the belt became softer, it became easy to desorb, so I am satisfied.
This review is about item#37095484.

Related Products