Buy more than* S$200* and get FREE SHIPPING

Lanyard for Industrial Safety Belt

Lanyards (length) (mm)
1700
Lanyards (Diameter)(mm)
21.5
Dimensions (Width x Length) (mm)
21.5x1700
Hook Opening (mm)
(Structure-side) 50, (body side) 13
Weight (g)
615
TRUSCO Part Number
301-7974
Specification
"safety belt standard" compliant item by MHLW, for one sling use only.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TRG-93C 37315783 96.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products