Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Lanyard Light Type

4.00 (1)
Lanyards (length) (mm)
1700
Lanyards (Diameter)(mm)
11
Dimensions (Width x Length) (mm)
11x1700
Hook Opening (mm)
(Structure-side) 50, (body side) 14
Weight (g)
645
TRUSCO Part Number
301-7966
Specification
Lightweight aluminum hook, for single rope
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TR-99C 37315792 86.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Aerial work
4
From Japan
On 2014-03-20 08:34:02
Can be removed as necessary
This review is about item#37315792.

Related Products