Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Locking Clamp

4.50 (2)
Strength
15.0kN or more
Compatible Parts Materials
Single pipe diameter pipe phi48.6mm only
Dimensions (Width x Length) (mm)
70x150
Weight (g)
About 400
TRUSCO Part Number
356-4576
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TC-1-HD 37095825 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2018-04-01 15:45:10
Since other traders are also using, it is glad if there is multicolor.
This review is about item#37095825.
Aerial work
5
From Japan
On 2013-04-05 08:55:19
Since this clamp can be fixed without tightening tool, we could start work quickly.
This review is about item#37095825.

Related Products