Buy more than* S$200* and get FREE SHIPPING

Full Thread Catcher

Dimensions (Vetical x Horizontal) (mm)
80x140
Tensile Strength
(In-house test standard value 11.5kN along the "standard of safety zone" of the Ministry of Health, Labour and Welfare) W1 / 2 (24.0kN) W3 / 8 (22.0kN)
Bolt
(Corresponding bolt (full thread bolt)) Bolt
Weight (g)
525
Thickness (mm)
58
TRUSCO Part Number
352-9932
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 596 37095947 139.90 SGD
In stock
ADD TO CART

Related Products