Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Pole Safety Belt

Auxiliary Belt (mm)
Width 85x 650 Length
Material (lanyards)
Nylon rope
Body Belt Length (mm)
1200
Trunk Belt Width (mm)
45
Lanyards (length) (mm)
(Including hook) 2100
Lanyards (Diameter)(mm)
16
Hook Opening (mm)
13
Color
Black
Weight (kg)
1.61
TRUSCO Part Number
301-7982
Specification
each 1 D-ring and square ring, aluminum slide buckle with a spring, for U-shaped suspension exclusive use
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TFC-11-BK 37315826 199.99 SGD
In stock
ADD TO CART

Related Products