Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Belt Harness

5.00 (1)
Auxiliary Belt (mm)
Width 85x 650 Length
Body Belt Length (mm)
1200
Trunk Belt Width (mm)
45
Weight (g)
600
Color
Black
TRUSCO Part Number
301-7991
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TFC-110-BK 37315835 139.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2016-05-12 21:54:38
It's okay to deliver it soon. It is easy to use.
This review is about item#37315835.

Related Products