Buy more than* S$200* and get FREE SHIPPING

Torso Belt Type Lightweight Safety Belt

5.00 (1)
Material (lanyards)
Nylon
Body Belt Length (mm)
1200
Trunk Belt Width (mm)
50
Lanyards (length) (mm)
1700
Hook Full Length (mm)
207
Materials (hook)
Steel / aluminum alloy
Hook
No.24AP
Hook Opening (mm)
50
Weight (g)
680
Specification
Three strand
...see all
Product Options
ADD TO CART
TRUSCO Part Number Lanyards (Diameter)(mm) Type Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Lanyards (Diameter)(mm) Type Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120-4751 10 Rope Pull Sky blue   1PC 1 50-24AP-SB 37096044 83.36 SGD
In stock
- - Rope White *[No return] You cannot return this product. For details, see FAQ. 1PC 1 50-24AP-WT 76094286 83.36 SGD
Shipped after 2017-03-02
- - Rope Navy *[No return] You cannot return this product. For details, see FAQ. 1PC 1 50-24AP-NB 76094234 83.36 SGD
Shipped after 2017-03-02
- - Rope Black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 50-24AP-BL 76094277 83.36 SGD
Shipped after 2017-03-02
- - Rope Green *[No return] You cannot return this product. For details, see FAQ. 1PC 1 50-24AP-GR 76094243 83.36 SGD
Shipped after 2017-03-02
- - Rope LightGreen *[No return] You cannot return this product. For details, see FAQ. 1PC 1 50-24AP-LG 76094261 83.36 SGD
Shipped after 2017-03-02
- - Rope Yellow *[No return] You cannot return this product. For details, see FAQ. 1PC 1 50-24AP-YL 76094252 83.36 SGD
Shipped after 2017-03-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Commodity picking work or the like of the high altitude
5
From Japan
On 2016-01-17 13:24:20
It is very light. It is itself the way it has been installed, but I think that there is no weight of the burden minute is good. You want to continue buying? Of the question was "not buy". It does not even intended to buy frequently, whether have come up with even better at the time of the next purchase.
This review is about item#76094277.

Related Products