Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Clean Coverall, ADCLEAN Paint, [CL10000]

3.00 (2)
Caution
It is not a clean pack. A cap is sold separately.
Purpose
Correspondence to hot and humid working conditions such as industrial painting, molding, and print industry.
2014 TRUSCO Published Page
3-2839
Color
Blue
Material
Polyester
Specification
Equivalent to ISO Class7 (Fed/STD class 10000)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Appliable Chest Measurement (cm) Clothes Length (cm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Appliable Chest Measurement (cm) Clothes Length (cm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
354-4109 82 to 90 157 to 164 380 S 1Sheet 1 CK1040-2 37096297 87.99 SGD
Shipped after 2018-06-25
354-4095 86 to 94 162 to 169 400 M 1Sheet 1 CK1040-2 37096272 85.99 SGD
In stock
354-4061 98 to 106 172 to 179 480 3L 1Sheet 1 CK1040-2 37096211 88.99 SGD
In stock
354-4079 90 to 98 167 to 174 430 L 1Sheet 1 CK1040-2 37096236 88.99 SGD
In stock
354-4087 94 to 102 172 to 179 450 LL 1Sheet 1 CK1040-2 37096254 90.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
When working in a clean room
4
From Japan
On 2018-02-06 08:30:15
It is easy to do detachment and easy. There are no scenes like scratches or tears. However, the size is smaller than expected and it is patspats. We recommend 1 size upper. There is rubber to tighten the waist at the waist so you can adjust even a little cloth is left.
This review is about item#37096272.
Organic solvent spray coating
2
From Japan
On 2016-04-26 19:33:05
I bought it because it was written as a suit for painting, but is not suitable for organic solvent spray gun painting work?
This review is about item#37096211.

Related Products