Buy more than* S$200* and get FREE SHIPPING

Apron for Solvents, Food Products. Endurosaf Apron

Cord Length (cm)
85
Width (cm)
89
Color
White
Thickness (mm)
0.2
...see all
Product Options
ADD TO CART
Clothes Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clothes Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125 280 L 294-8532 1Sheet 1 56-800-50 37096403 43.80 SGD
In stock
112 260 M 294-8524 1Sheet 1 56-800-45 37096421 38.63 SGD
In stock
ADD TO CART

Related Products