Buy more than* S$200* and get FREE SHIPPING

One-Touch Apron, B Type

4.73 (11)
Purpose
For fisheries, food processing, food service center, car wash, dairy, etc. Ideal for gardening and farming, and other work where clothes tend to get wet or dirty.
Clothes Length (cm)
113
Width (cm)
96
...see all
Product Options
ADD TO CART
Color Material TRUSCO Part Number Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material TRUSCO Part Number Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White Vinyl chloride (way block) 353-7749 545 1Sheet 1 OTBW1 37099221 29.27 SGD
In stock
Blue Tarpaulin 353-7757 545 1Sheet 1 OTTBB1 37096464 30.34 SGD
In stock
Navy Vinyl chloride 353-7731 460 1Sheet 1 OTBN1 37099203 29.59 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
It used for washing, such as farm equipment.
5
From Japan
On 2016-12-27 14:36:28
Specification easy, there is durability. It not and can not work wearing this.
This review is about item#37099203.
Abrasive operation
4
From Japan
On 2016-11-02 14:40:04
It is used for washing work and polishing work is very good to be mounted in one-touch.
This review is about item#37096464.
Wash work
5
From Japan
On 2016-07-20 21:56:14
This is Suguremono. Is nice simple mounting.
This review is about item#37099221.
When the animal of the bath
5
From Japan
On 2016-07-11 23:46:45
Usability is good in the unisex, have liked the place that can work without having to worry about getting wet because the apron around to ass
This review is about item#37099203.
Car wash car
3
From Japan
On 2016-03-12 08:10:31
It was easy to use
This review is about item#37099203.
When fish landings
5
From Japan
On 2015-07-10 11:54:48
Since there is no shoulder straps at first, but was a little anxiety and or not displacement, it is very easy not Kola also try and Matsuda collapses it without shoulder straps there is no minute shoulder use.
This review is about item#37099203.
Watering, etc.
5
From Japan
On 2015-06-04 14:57:31
Attachment and detachment can work without dirt in water also soil and convenient This is where is good to be performed at the touch of a button.
This review is about item#37099203.
Inspection task
5
From Japan
On 2015-03-18 10:03:55
It used to wet work. Buy once the last time, I bought an additional because it was good.
This review is about item#37099221.
You use when mixing the dye and water.
5
From Japan
On 2014-04-29 13:19:48
In one-touch, to say not tied with a string in the back, etc. is very convenient. Rubber is also a feeling that is firm, and there is thickness. In addition, I want to repeater.
This review is about item#37099203.
Cutlery grinding
5
From Japan
On 2013-11-23 20:29:54
There is also a durable, is not nor agony feel, worn
This review is about item#37099203.

Related Products