Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Clean Guard CX Apron

Purpose
For work that have a continuing need to put an apron for a prolonged time such as food, hospital, research establishment.
Mass (kg/sheet)
0.076
Clothes Length (cm)
119.5
Length (cm)
(Neck strap) about 50
Width (cm)
78.5
Color
White
...see all>
Product Options
ADD TO CART
Thickness (mm) TRUSCO Part Number AS ONE Part Number Dimensions (Width x Length) (mm) Material TGK Product Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) TRUSCO Part Number AS ONE Part Number Dimensions (Width x Length) (mm) Material TGK Product Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.3 293-4078 - - SMS (polypropylene nonwoven) - Ties, front tie 1Case(25Sheet) 1 68110 37096762 109.99 SGD
In stock
- - 1-8877-01 785x1195 Polypropylene nonwoven 415-87-04-15 Belt 1Bag(5Sheet) 1 68110 33176342 23.99 SGD
In stock
ADD TO CART

Related Products