Buy more than* S$200* and get FREE SHIPPING

Heat Proof Apron

Purpose
Hot work like forging, glass, iron and steel. Work around heat source such as in front of fire pit and boiler.
Heat-Resistant Temperature (deg C)
(Material moment) 1000
Clothes Length (cm)
94
Width (cm)
58
Weight (g)
690
Size
One Size Fits All
Thickness (mm)
3.4
TRUSCO Part Number
330-3594
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 TCA-MK 37315844 279.90 SGD
In stock
ADD TO CART

Related Products