Buy more than* S$200* and get FREE SHIPPING

Tyvek Protective Clothing

Purpose
Intense dirty field work. Metal, glass polishing, dust, powder, painting work. Work to hate dirty, etc.
2015 Trusco Published Pages
3 0126
2014 TRUSCO Published Page
3-0318
Appliable Chest Measurement (cm)
100-108
Compatible Height (cm)
174-182
Clothes Length (cm)
158-170
Waist (cm)
80-96
Weight (g)
150
Size
L
Color
White
Material
Tyvek [[(R)]] (polyethylene)
TRUSCO Part Number
124-0170
Specification
Disposable, anti-static processing
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DPM-502 08409475 35.99 SGD
In stock
ADD TO CART

Related Products