Buy more than* S$200* and get FREE SHIPPING

Disposable Apron

4.75 (4)
Purpose
Light work that uses water, food processing, and fishery processing.
Cord Length (cm)
120
Mass (g/sheet)
24
Clothes Length (cm)
126
Width (cm)
60
Color
White
Thickness (mm)
0.09
Material
Polyethylene (PE)
TRUSCO Part Number
297-8920
Specification
Chest pocket type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(25Sheet) 1 791F 37098196 9.02 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
For gardening work
4
From Japan
On 2015-11-27 18:01:52
I bought it because the price was cheap. Because it is a waste in disposable, we are exchanging it since it got dirty. I am thankful that it is a little cheaper.
This review is about item#37098196.
It was used for work at the food booth and kitchen for the event.
5
From Japan
On 2015-11-20 15:53:36
While it is a super-discount price of less than 20 yen per piece, it is a waste to throw away with solid construction. Other people also had a big reputation as high cost performance for this product. Besides adults, children also used it, but it is perfect for high school age. A little small size was also good. Even from ordering to arrival, it was speedy and I was able to prepare with sufficient margin, even though I asked at the last minute. I'm really thankful to you.
This review is about item#37098196.
I am using it in learning experience to make rice bran in a pickles factory tour.
5
From Japan
On 2015-10-19 17:56:27
Although it is disposable, customers are taken away as "wasteful". It was said to be useful for farm work.
Machine maintenance
5
From Japan
On 2014-07-16 15:30:13
I purchased it to prevent dirt during machine maintenance. The fabric (?) Is thick for the price. Even if it is hooked on a machine, it is not easy to break and it is handy.
This review is about item#37098196.

Related Products