Buy more than* S$200* and get FREE SHIPPING

New Touch Apron Long

Clothes Length (cm)
115
Width (cm)
90
Weight (g)
540
Color
White
Thickness (mm)
0.35
Material
PVC (polyvinyl chloride)
TRUSCO Part Number
297-8962
Specification
No string, on chest type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 780M 37098397 33.31 SGD
In stock
ADD TO CART

Related Products