Buy more than* S$200* and get FREE SHIPPING

New Touch Apron Below Waist

5.00 (1)
Clothes Length (cm)
90
Width (cm)
90
Weight (g)
450
Color
White
Thickness (mm)
0.35
TRUSCO Part Number
297-8954
Specification
No string, blow waist type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 780K 37098415 26.68 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Blasting charge work
5
From Japan
On 2014-05-22 19:54:58
Light and durable very good.
This review is about item#37098415.

Related Products