Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bag

4.00 (2)
Wedge (mm)
100
Body Dimensions (Width x Depth x Height) (mm)
345x100x240
Dimensions (Width W x Height H) (mm)
345x240
Weight (g)
80
Color
White
TRUSCO Part Number
303-4976
Specification
ISO Class5 (Fed/STD class 100) equivalent. YKK zipper used
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BSC-83001 37098433 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Clean suit putting
3
From Japan
On 2018-05-25 06:56:48
I think that good ones could be purchased. It may be possible to use it with several people if there are notices on several sets
This review is about item#37098433.
Use clean room in semiconductor factory
5
From Japan
On 2015-07-09 14:56:15
It is good because it is somewhat larger than what I used to date.
This review is about item#37098433.

Related Products