Buy more than* S$200* and get FREE SHIPPING

Fork White Coat Male

4.00 (1)
Color
White
Specification
Cotton tape on cuffs for adjustment
...see all>
Product Options
ADD TO CART
Purpose Clothes Length (cm) Chest Measurement (cm) Type Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Clothes Length (cm) Chest Measurement (cm) Type Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Laboratory (for men). 115 120 Single 480 LL 321-5661 1Sheet 1 1518A-1 37098844 -
Discontinued
[x]
- 110 112 Single 455 L 321-5652 1Sheet 1 1518A-1 37098826 -
Discontinued
[x]
- 105 108 Single 435 M 321-5679 1Sheet 1 1518A-1 37098862 -
Discontinued
[x]
Laboratory (for men). 105 108 Double 490 M 323-0171 1Sheet 1 1519A-1 37098923 -
Discontinued
[x]
Laboratory (for men). 115 120 Double 559 LL 323-0163 1Sheet 1 1519A-1 37098905 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Worn at the time of experiment
4
From Japan
On 2013-12-15 00:57:28
I felt a bit thin fabric. It is okay as it is an object that will not be stained at the time of experiment. It is good design like diagonal sewing of pocket
This review is about item#37098887.