Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Polyethylene Apron

3.00 (1)
Cord Length (cm)
38
Width (cm)
70
Color
Blue
Specification
Embossing, chest type
...see all>
Product Options
ADD TO CART
Mass (kg/sheet) Clothes Length (cm) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (kg/sheet) Clothes Length (cm) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.034 135 0.04 332-3692 1Bag(50Sheet) 1 U-POLYAPRON B M 37099027 35.99 SGD
In stock
0.028 110 - 332-3706 1Bag(50Sheet) 1 U-POLYAPRON B S 37099045 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Dishwashing service in the hotel
3
From Japan
On 2018-01-30 15:07:19
I ordered M size from my colleagues asked me to have a size larger than my size Although the length is good, the tie strap is short. And things. Large people are hard to unite.
This review is about item#37099027.

Related Products