Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Keyhole Buckle Belt

Purpose
Simple bonding of product and bonding tool to prevent load shifting. Simple security on delivery.
Length (m)
3
Weight (g)
65
Thickness (mm)
1.2
Width (mm)
25
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LBXKKB25 02018302 -
Discontinued
[x]
1PC 1 LBXKP25BELT5801PCE 37099246 -
Discontinued
[x]
ADD TO CART