Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Work Apron

4.44 (9)
Purpose
Deburring and polishing work, etc.
Cord Length (cm)
63
Clothes Length (cm)
85
Width (cm)
66
Weight (g)
250
Color
Black
Thickness (mm)
1
Material
(Surface) nylon, (cotton iside) Polyethylene foam
TRUSCO Part Number
352-4647
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 TC-MK 37316045 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Equipment maintenance work
5
From Japan
On 2017-02-17 08:50:26
It is solid and very easy to use. But I wonder if there is a pocket pointing to the pen.
This review is about item#37316045.
Maintenance of motorcycle etc.
2
From Japan
On 2016-05-23 16:43:36
The waist strings are thick and can not be tied at the back, neck strings can be fitted with a plastic one-touch, I wanted the same hip strings.
This review is about item#37316045.
DIY
4
From Japan
On 2016-01-29 16:52:39
I think that the fabric is also durable in moderate size. The front pocket is convenient, but machining powder may get in, so it is better to have a lid. I thought conveniently that the belt was a way to be stopped by magic.
This review is about item#37316045.
Polishing operation
4
From Japan
On 2015-12-14 15:11:24
It is thick and very good, but the plastic adjustment parts attached to the neck string should be a little smaller. (Heavy, when you wash it rattles noisy) Because it is used for polishing work pocket part is caught, it gets frayed. I purchased several kinds, but I said that this is good and I tried it this time. It is better if it is a bit cheaper.
This review is about item#37316045.
Farm work
5
From Japan
On 2014-09-15 19:51:58
Functional and very good.
This review is about item#37316045.
LP gas loading time
5
From Japan
On 2014-06-01 04:26:19
I like wearing and simple design very much. Speaking of greed, I think whether you should lower the price a little more. I think the location and number of pockets are also functional and thoughtful. I think that I would like to repeat, thank you very much.
This review is about item#37316045.
Engraving work
5
From Japan
On 2014-05-12 22:31:50
It seems that it can be used for a long time by sewing fabric that was thick and thick. The size is also sufficient.
This review is about item#37316045.
Agricultural bicycle maintenance
5
From Japan
On 2013-05-30 20:47:36
The unisex item was short in length and the pants were dirty. This is because the knees are hidden length even for men with a height of 170 cm, so the pants become less dirty. I am using it for the cleaning of the garden and the field work. It was even better if the pocket was not the front but the side.
This review is about item#37316045.
Polishing work of metal products
5
From Japan
On 2013-02-19 13:21:27
I purchased it because I used water because I wanted an apron with a waterproof effect. This apron has a thickness, it seems not to be completely waterproof, but it is very handy because water can not immerse.
This review is about item#37316045.

Related Products