Buy more than* S$200* and get FREE SHIPPING

Pocket Type Rain Wear

5.00 (1)
Waist (cm)
72 to 88
Height (cm)
160 to 175
Chest Measurement (cm)
84 to 104
Type
Hooded
Weight (g)
410
Size
One Size Fits All
Color
Clear
Material
Vinyl chloride (PVC)
TRUSCO Part Number
308-7077
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1300 37099483 10.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for outdoor work in rainy weather.
5
From Japan
On 2016-03-08 10:48:16
The old rain gear was disposable when the oil stains were terrible work. Though I think it is a wasteful thing, the things I bought this time are easy in terms of cost, and I can always work wearing something beautiful. I am saved.
This review is about item#37099483.

Related Products