Buy more than* S$200* and get FREE SHIPPING

Apron For Mowing

3.50 (2)
Purpose
Fisheries, food processing, lunch distribution areas, car wash, and dairy, etc.
Clothes Length (cm)
113
Width (cm)
85
Weight (g)
150
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
352-9991 White 1Sheet 1 OTAW1 37099982 31.99 SGD
In stock
352-9983 Navy blue 1Sheet 1 OTAN1 37099964 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Vegetable treatment
2
From Japan
On 2018-01-06 18:10:09
Even though it is a one touch type, if you have to stop the foot part, it will not be a one touch.
This review is about item#37099964.
car wash
5
From Japan
On 2016-05-08 21:26:16
It is worn so that it can be wound on the hip bone. There is no wire hanging in front of the chest because there is wire. Legs can be fixed easily. It is released from the uncomfortable feeling that the string rubs in the neck, and there is no fear of stepping on the hem when going up the stepladder. It's a bit expensive, but I think it was good to buy.
This review is about item#37099964.

Related Products