Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mowing Apron A Type, Cowboy Style

4.33 (9)
Clothes Length (cm)
110
Width (cm)
80
Weight (g)
344
Color
Green
Thickness (mm)
0.25
Material
Mesh
TRUSCO Part Number
354-6292
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 KOTAG1 37100007 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
When using a mowing machine
4
From Japan
On 2017-10-30 19:06:10
It is even better if the apron part can cover even up to the base of the shoulder.
This review is about item#37100007.
Weeding work by brush cutter
4
From Japan
On 2017-07-05 14:52:41
Unlike the apron type, the feet were clean and easy to move.
This review is about item#37100007.
Purchased for use when using nylon cutter
3
From Japan
On 2016-07-17 22:51:48
If you use it when the rainy weather is wet, the trousers are also sticky with muds It is not possible to use it unless the ground is dry.
This review is about item#37100007.
When using a bush cutter
4
From Japan
On 2016-07-07 18:56:04
I am satisfied with the first use. I would like to see the future durability.
This review is about item#37100007.
Mow cutting work
4
From Japan
On 2016-06-25 05:56:34
It is a light and easy to use convenient item.
This review is about item#37100007.
Mowing
5
From Japan
On 2015-12-10 20:18:57
The previous thing was apron type one type and it was tangled with the knee when it was used on the slope, and it was likely to be torn. It is stable as it is fastened with the left and right feet as it is a cowboy type.
This review is about item#37100007.
Farm work
5
From Japan
On 2015-09-01 00:00:14
I thought how convenient the cowboy style is, but I'd like to consider additional purchasing in the future, surprisingly well.
This review is about item#37100007.
Grass cutting
5
From Japan
On 2015-05-29 16:23:44
When using a grass cutter Before specifications work clothes was dirty and washing was also serious, but even if this is used, work clothes will not get dirty and it will not hurt even if a pebble gets hit, and installation is easy
This review is about item#37100007.
Especially when using a string type mower with a cutting blade
5
From Japan
On 2015-05-29 15:17:30
I bought it because it is easier to see and feet than the apron type. Well, it seems that better quality (low hardness?), Better keeping in mind the storage during the winter seems better, but if the price is a bit cheaper it is something to say.
This review is about item#37100007.

Related Products