Buy more than* S$200* and get FREE SHIPPING

Waterproof Apron With Chest

4.25 (8)
Purpose
Work that uses water, food processing, and fishery processing.
Cord Length (cm)
240
Clothes Length (cm)
110
Width (cm)
90
Weight (g)
390
Color
White
Thickness (mm)
0.35
Material
POLYVINYL CHLORIDE (PVC)
TRUSCO Part Number
297-8946
Specification
Chest pocket type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 782M 37100366 18.44 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Vegetable Wash
5
From Japan
On 2016-12-13 15:58:24
Thickness was a worry, but was relieved to have been quite firm. Since the string is cut into easy-to-use length of the rope on your own, you can comfortably use in the snug. It was good to buy.
This review is about item#37100366.
Work at the time of the apron
4
From Japan
On 2016-06-22 14:46:49
As no problem performance. It is better a little more long that's man.
This review is about item#37100366.
Washing place of the kitchen
4
From Japan
On 2016-06-21 18:31:47
Because the bigger, we share with many, including men and women. String is free to cut, while versatility is high, the processing of the fray will be worried. It was a product entirely satisfactory in terms of cost.
This review is about item#37100366.
Cleaning work
5
From Japan
On 2015-11-13 18:37:47
Will setting of length has been filed? We cut too long.
This review is about item#37100366.
Wet work
4
From Japan
On 2015-09-08 19:40:10
To myself a little longer.
This review is about item#37100366.
Dishwashing
3
From Japan
On 2015-04-08 13:50:46
Because the price was used just for the discount was within the budget.
This review is about item#37100366.
trimming
5
From Japan
On 2014-06-24 18:19:10
Are easy to wash and easy to use, I think that cheap!
This review is about item#37100366.
High-pressure washing machine during use
4
From Japan
On 2013-12-17 07:10:05
Only string attached is on what one long, does not go and does not regulate yourself off. Height 166cm, but you can cover tightly to the foot in the regulation of the string. Since the white dirt is noticeable.
This review is about item#37100366.

Related Products