Buy more than* S$200* and get FREE SHIPPING

Waterproof Apron, Below The Waist

4.00 (1)
Purpose
Work that uses water, food processing, and fishery processing.
Cord Length (cm)
240 (length of girth strap)
Clothes Length (cm)
90
Width (cm)
90
Weight (g)
370
Color
White
Thickness (mm)
0.35
Material
POLYVINYL CHLORIDE (PVC)
TRUSCO Part Number
297-8938
Specification
Below-waist Type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 782K 37100384 16.87 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
During cooking
4
From Japan
On 2015-06-19 14:41:35
Even if you are wearing it is easy to move
This review is about item#37100384.

Related Products