Buy more than* S$200* and get FREE SHIPPING

Green Cover Sheet

5.00 (1)
Caution
OD grean is Olive Drab.
Purpose
Curing and protection cover in forest and mountain. Outdoor waterproof countermeasure curing cover.
Material (rope)
Polypropylene
Grommet Pitch (cm)
90
Material (eyelet)
Aluminum (with stamp)
Sheet Thickness (mm)
0.25
Tear Strength (N)
Vertical 145, Horizontal 105
Tensile Strength
Vertical 605N / 5cm, horizontal 555N / 5cm
Material (Sheet)
Polyethylene
Thickness
#3000
Color
ODGreen
...see all
Product Options
ADD TO CART
Nominal Dimension (Mat) Type Nominal Dimensions (Wide x Long)(m) Dimension (Vetical x Horizontal) (m) Number of Eyelet Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension (Mat) Type Nominal Dimensions (Wide x Long)(m) Dimension (Vetical x Horizontal) (m) Number of Eyelet Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 10.0x10.0 About 9.91x9.91 44 15.3 351-7306 1Sheet 1 TPOD1010 37101251 319.90 SGD
Shipped after 2017-01-27
- - 5.4x5.4 About 5.29x5.31 24 4.46 351-7322 1Sheet 1 TPOD5454 37101294 98.53 SGD
In stock
- - 5.4x7.2 About 5.29x7.11 28 - 351-7331 1Sheet 1 TPOD5472 37101312 139.90 SGD
In stock
About 2 Seamless 1.8x1.8 About 1.71x1.71 8 0.5 - 1Sheet 1 TPOD1818 45495974 16.11 SGD
In stock
- - 3.6x5.4 About 3.52x5.31 20 2.97 351-7314 1Sheet 1 TPOD3654 37101276 58.81 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
The storage of waste material.
5
From Japan
On 2017-01-14 18:34:36
Color I was glad familiar with the environment. It is be more good to some, such as a color code.
This review is about item#37101294.

Related Products