Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Camouflage Sheet #4000

Purpose
Landscape aesthetics curing protective cover in the mountains, etc..Simple ceiling curtain tent.
Eyelet Inner Diameter (mm)
12
Grommet Pitch (cm)
90
Material (eyelet)
Aluminum
Sheet Thickness (mm)
0.36
Nominal Dimensions (Wide x Long)(m)
3.6x5.4
Dimension (Vetical x Horizontal) (m)
About 3.52x5.31
Tear Strength (N)
(Vertical) 135, (W) 140
Tensile Strength
Vertical 980N/5cm, side 930N/5cm
Material (Sheet)
Polyethylene
Number of Eyelet
20
Thickness
#4000
Length (m)
5.31
Color
Camouflage color
Weight (kg)
4.1
Width (mm)
3600
TRUSCO Part Number
351-7292
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 - 37101337 169.99 SGD
In stock
ADD TO CART

Related Products