Buy more than* S$200* and get FREE SHIPPING

3M Glass Film Graphia 001

3.75 (4)
Purpose
For minor glass blinding.
UV transmittance (%)
1% or less
Transmissivity (%)
(Solar radiation) 71
Length (m)
1.8
Color
Translucent
Weight (kg)
0.9
Thickness (mm)
0.3
Width (mm)
920
Material
Vinyl chloride resin film
TRUSCO Part Number
353-0965
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 GR001-920-1.8 37101355 50.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Apartment renovation
4
From Japan
On 2016-05-23 16:30:35
You can blindfold by simply stretching the film without having to frosted glass.
This review is about item#37101355.
To transform a larger clear "sweep window" into "frosted wind"
5
From Japan
On 2015-10-06 21:35:13
3M glass film is a first grade product. I am very satisfied. Also, sticking itself is surprisingly easy. However, although it is the same for all products, using sharp tools will easily damage the film. After all, work using soft cloth, paper, rubber spatula etc, Avoid using metal or sharp tools, do not panic, do not fail slowly working. To Mr. Monotaro, I think that it became a better service if there is guidance (handbook) for simply sticking it not just shipping goods.
This review is about item#37101355.
Blindfold in the smoking area
5
From Japan
On 2015-07-15 16:08:19
I bought it for the blindfold of the smoking area. It is easy to paste, it looks like foggy looks, and employees also have a good reputation. What has been cheating on the calendar so far has become clearer and brighter.
This review is about item#37101355.
Window glass blindfold
1
From Japan
On 2013-01-11 13:20:44
It is hard to use because it is rounded. I could not stick it well.
This review is about item#37101355.

Related Products