Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Black Sheet #2500

5.00 (2)
Purpose
UV countermeasure cover
Grommet Pitch (cm)
90
Material (eyelet)
Aluminum
Sheet Thickness (mm)
0.18
Tear Strength (N)
Vertical 130, Horizontal 80
Tensile Strength
Vertical 480N / 5cm, horizontal 360N / 5cm
Material (Sheet)
Polyethylene
Thickness
#2500
Color
Black
Specification
Effect/shading, weather resistance, weed prevention
...see all>
Product Options
ADD TO CART
Weight (kg) Nominal Dimensions (Wide x Long)(m) Dimension (Vetical x Horizontal) (m) Number of Eyelet TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Nominal Dimensions (Wide x Long)(m) Dimension (Vetical x Horizontal) (m) Number of Eyelet TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.4 3.6x5.4 About 3.52x5.31 20 351-6725 1Sheet 1 OSB3654 37101416 46.99 SGD
In stock
- 10.0x10.0 About 9.91x9.91 44 351-6717 1Sheet 1 OSB1010 37101391 289.99 SGD
In stock
4.7 5.4x7.2 About 5.29x7.11 28 351-6733 1Sheet 1 OSB5472 37101434 83.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for light shielding at the event venue
5
From Japan
On 2017-03-01 14:45:52
Because it was the size as calculated, it was used for light shielding of the event venue (gymnasium) ceiling. I could not say it was perfect, but to some extent, I was satisfied with purchasing it because I could shade the light. In addition, we will use it.
This review is about item#37101391.
Used for calligraphy performance.
5
From Japan
On 2016-03-29 20:08:05
It is very offshore and easy to use. The color may be black, which may not stand out.
This review is about item#37101391.

Related Products