Buy more than* S$200* and get FREE SHIPPING

Exit Curtain, Zipper

5.00 (1)
Caution
Tape is necessary for installation.
Purpose
Asbestos removal work security zone entrance.
Length (m)
2.2
Weight (g)
200
Weight (kg)
0.2
Thickness (mm)
0.2
Width (mm)
200
Length (mm)
(Zipper) 2000
Material
Polyvinyl Chloride (PVC)
TRUSCO Part Number
331-3158
Compatible
Mounting (recommended) / Achilles vinyl tape (NM50 / NM100)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag 1 FAS-YELLOW 37101477 60.81 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Opening and closing a vinyl door
5
From Japan
On 2016-04-24 23:07:40
I am satisfied with the item as desired
This review is about item#37101477.

Related Products