Buy more than* S$200* and get FREE SHIPPING

Ester Truck Sheets

4.59 (32)
Material (eyelet)
Brass
Sheet Thickness (mm)
0.64
Material (Sheet)
Ester canvas fabric
Color
Green
Type
Flat topped
...see all>
Product Options
ADD TO CART
Purpose Grommet Pitch (cm) Compatible Vehicle Model Sheet Size (mxm) Number of Eyelet Length (m) Weight (kg) Width (mm) TRUSCO Part Number Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Grommet Pitch (cm) Compatible Vehicle Model Sheet Size (mxm) Number of Eyelet Length (m) Weight (kg) Width (mm) TRUSCO Part Number Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 51x50 4t Truck 4.6x6.0 42 6 18.5 4600 329-2436 Rubber band (15mmx5m) x4 Movies 1Sheet 1 TETS-4 37316142 559.99 SGD
Shipped after 2018-01-22
Baggage transportation and field cover. 41x44 1t Truck 2.1x3.1 24 3.1 4.5 2100 329-2401 Rubber band (15 mm x 5 m) x 2 1Sheet 1 TETS-1 37316115 149.99 SGD
Shipped after 2018-01-22
Baggage transportation and field cover. 52x52 2t truck long 3.2x4.7 30 4.7 9.5 3200 329-2428 Rubber band (15 mm x 5 m) x 3 1Sheet 1 TETS-2L 37316124 329.99 SGD
Shipped after 2018-01-22
Baggage transportation and field cover. 41x45 2t Truck 2.9x3.6 28 3.6 5.6 2900 329-2410 Rubber band (15 mm x 5 m) x 2 1Sheet 1 TETS-2 37316133 169.99 SGD
Shipped after 2018-01-22
Baggage transportation and field cover. 47x41 Light truck 1.9x2.1 18 2.1 2.6 1900 329-2398 Rubber band (15 mm x 5 m) x 1 1Sheet 1 TETS-K 37316151 77.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 22
4 star 9
3 star 0
2 star 0
1 star 1
Review Rating: 4.59
32 Customer Reviews
The reviews are automatic translation.
Track seat
5
From Japan
On 2017-03-28 14:38:10
It was saved by urgent shipment. From now on, we shall strive for good relations.
This review is about item#37316133.
Truck carrier cover
4
From Japan
On 2017-01-27 18:38:47
It was sturdier and better than I thought. Rubber was not enough at all.
This review is about item#37316115.
On the seat of the truck
5
From Japan
On 2017-01-23 14:32:34
The seat is light and seat hooking is easy! The price is also satisfied!
This review is about item#37316133.
At the time of rainy weather delivery
5
From Japan
On 2017-01-05 18:49:35
It is tough and light. I am surprised that the attached rubber was thinner than I thought
This review is about item#37316115.
We are using it as a hood of mini car carriage.
4
From Japan
On 2016-12-24 23:02:40
The thickness of the material is just right and strong. It is enough for snow, too. It is likely to be used for a long time.
This review is about item#37316151.
It is used as a seat of a light tiger's deck.
4
From Japan
On 2016-09-30 15:44:45
no special instruction. The attached rubber was 5 meters shortage. A further 5 m is the best.
This review is about item#37316151.
Used for the top of a truck bed
4
From Japan
On 2016-09-04 22:05:52
The seat is waterproof, but it is better if the rubber is short and the hole of the eyelet is slightly larger
This review is about item#37316133.
Truck bed sheets
5
From Japan
On 2016-08-16 16:08:32
It is very cheap, but it is a solid fabric. It is the second purchase.
This review is about item#37316133.
2t flat body truck
5
From Japan
On 2016-05-18 19:18:41
The article seems to be thick and strong. Since it rained just yesterday, I used it, draining well seems to last long.
This review is about item#37316133.
Light tiger's load carrying baggage waterproof
1
From Japan
On 2016-03-04 21:51:42
I used it for the first time in the rain, disaster It was a hole in the seat, the baggage was a non-smoked baggage was wet with rain, it did not become usable, because it is a product of trusco, I believed and bought it It is garbage. .
This review is about item#37316151.

Related Products