Buy more than* S$200* and get FREE SHIPPING

Garbage Net Cover

5.00 (1)
Caution
Net remains weather proof for about 2-3 years.
Purpose
Prevents damage caused by scattering of trash by crows.(Effective also against dogs and cats)
Thread diameter (phi mm)
1
Mesh
4mm
Color
Yellow x black
Material
Polyethylene
...see all
Product Options
ADD TO CART
Dimensions (m) Length (m) Weight (kg) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (m) Length (m) Weight (kg) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3x4 4 2 3000 303-0407 1Sheet 1 EG-39 37101513 129.90 SGD
In stock
2x3 3 1.3 2000 303-0393 1Sheet 1 GN-23 37101495 72.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use the garbage disposal date of the company
5
From Japan
On 2014-07-08 09:29:50
Crow was no longer coming. From before issuing collecting trash on the road, I had torn been nudged to crow, no longer come closer really will become less visible and put the net. You should buy early! Hardship until now is the feeling that I it over was what. Do not go flying in the wind. We installed and used in the company's fence with a wire. Once such a accessories comes with, I think the more grateful.
This review is about item#37101495.

Related Products