Buy more than* S$200* and get FREE SHIPPING

Transparent Sheet

4.06 (18)
Purpose
Simple partition. All types of covers. Simple curing sheet.
Grommet Pitch (cm)
90
Sheet Thickness (mm)
0.18
Tear Strength (N)
(Vertical)121, (horizontal)83
Tensile Strength
vertical 459N/3 cm, holizontal 364N/3cm
Color
Transparent
Material
[SHEET] POLYETHYLENE (PE), [EYELET]POLYETHYLENE (PE)
...see all>
Product Options
ADD TO CART
Number of Eyelet Length (m) Weight (g) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Eyelet Length (m) Weight (g) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 1.71 0.34 1710 354-3013 1Sheet 1 B-300 37101531 10.32 SGD
In stock
10 2.57 0.50 1710 354-3021 1Sheet 1 B-301 37101556 13.51 SGD
In stock
14 3.44 1.00 2570 354-3030 1Sheet 1 B-304 37101574 26.07 SGD
In stock
20 5.24 2.00 3440 354-3048 1Sheet 1 B-305 37101592 49.85 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 2
2 star 2
1 star 1
Review Rating: 4.06
18 Customer Reviews
The reviews are automatic translation.
For rainy tent
5
From Japan
On 2017-11-20 09:58:21
We purchased three faces as measures against rain in a 2.5 x 2.5 tent. Moreover, as it is see-through, it was good that the inside of the tent did not become dark!
This review is about item#37101556.
As a safety curtain to stretch behind the handball goal so that the ball does not go elsewhere.
5
From Japan
On 2017-10-20 08:02:37
There is no sense of oppression because there is a sense of transparency than I expected. Even if the ball hits, it will pass away and it will be saved because it is quite durable.
This review is about item#37101574.
I put it on the tablecloth
3
From Japan
On 2017-09-15 09:52:52
I think that it is unavoidable if it is this price if it is difficult to be buried.
This review is about item#37101531.
For greenhouse production
5
From Japan
On 2017-02-14 15:06:17
Because there is not a thing of an appropriate size, I bought this see-through seat and cut and pasted it to the necessary size. We did not incur much cost.
This review is about item#37101556.
For temporary tent in backyard
4
From Japan
On 2016-11-11 22:47:11
I will pass through the light moderately, because it is not obstructing, it is grateful because it is not dark and easy to work if it is sunny. ,
This review is about item#37101556.
Stepless seat for ceiling work
5
From Japan
On 2016-04-14 17:22:59
Despite the fact that the material and knitting are solid, the hardness is too high and it is a material that does not cause scratches on the flooring so I am using it with confidence. Since it is translucent, you can see the back side so it can be considered safely and it is a valve annulus.
This review is about item#37101531.
Signboard cover
1
From Japan
On 2016-03-30 15:13:53
Because it is written as see-through transparency, I thought it was transparent, but I purchased it but I am disappointed because it was not transparent when opened. I bought it if it was displayed as semi-transparent at least.
This review is about item#37101556.
Factory partition
5
From Japan
On 2015-12-08 17:58:57
It is stronger than I thought so it is easy to use because it is light.
This review is about item#37101592.
Curing of the event site
5
From Japan
On 2015-11-05 14:49:11
I was going to buy a white sheet, but I made it here because the delivery date was not in time. As a result, this one was translucent and looked good, it was cheaper and it was better. There is no problem such as thickness and strength.
This review is about item#37101531.
Small rain cloud of clothespin
5
From Japan
On 2015-09-26 00:32:13
In order to rain the rain on the clothesline, I used a blue sheet up to now, but the see-through seat of this time seems more durable, it became a firm and resilient seat, I am satisfied that this choice was good It is. After deteriorating in less than a year, I think that I will purchase again.
This review is about item#37101556.

Related Products