Buy more than* S$200* and get FREE SHIPPING

Truck Sheet alpha Green

4.00 (1)
Material (eyelet)
Brass
Sheet Thickness (mm)
0.47
Material (Sheet)
Polyolefin
Specification
UV specification
...see all>
Product Options
ADD TO CART
Color Weight (kg) Width (mm) TRUSCO Part Number Accessories Type Purpose Grommet Pitch (cm) Compatible Vehicle Model Number of Eyelet Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Weight (kg) Width (mm) TRUSCO Part Number Accessories Type Purpose Grommet Pitch (cm) Compatible Vehicle Model Number of Eyelet Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver 2.2 2300 126-0936 With 2 15mmx5M rubber band TairaCho Baggage transportation and field cover. 45x45 2t truck 26 3.6 1Sheet 1 TS-2TA SV 08410866 199.90 SGD
In stock
Silver 1.7 2100 126-0910 2 pcs 15mmx5M rubber band - Baggage transportation and field cover. 41x44 1t track 24 3.1 1Sheet 1 TS-1TA SV 08410857 179.90 SGD
In stock
Green - 4600 329-0115 Rubber band (15mmx5m) x4 this - Baggage transportation and field cover. 46x50 4t track 44 6.0 1Sheet 1 TS-4TA GN 37316395 819.90 SGD
In stock
Green 1.0 1770 126-0880 1 pcs 15mmx5M rubber band - Baggage transportation and field cover. 44x41 Pickup truck - 2.1 1Sheet 1 TS-KTA GN 08410841 109.90 SGD
In stock
Green 1.7 2100 126-0901 2 pcs 15mmx5M rubber band - Baggage transportation and field cover. 41x44 1t track 24 3.1 1Sheet 1 TS-1TA GN 08410823 179.90 SGD
In stock
Silver 1.0 1770 126-0898 1 pcs 15mmx5M rubber band - Baggage transportation and field cover. 44x41 Pickup truck - 2.1 1Sheet 1 TS-KTA SV 08410875 109.90 SGD
In stock
Green 3.5 3000 329-0093 Rubber band (15mmx5m) x3 Movies TairaCho - 50x47 2t Long Track 32 4.7 1Sheet 1 TS2TAL GN 37316377 419.90 SGD
In stock
Green 2.2 2300 126-0928 With 2 15mmx5M rubber band TairaCho Baggage transportation and field cover. 45x45 2t truck 26 3.6 1Sheet 1 TS-2TA GN 08410832 199.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a truck bed sheet
4
From Japan
On 2015-11-30 14:48:29
The weight that the seat was lighter than I expected is a little uneasy. I do not know until I tried it, but it was a very prompt response from purchase to delivery, arrival. I want to use it again.
This review is about item#37316377.

Related Products