Buy more than* S$200* and get FREE SHIPPING

Flange Gasket

4.00 (1)
Purpose
Consolidation of the chain, etc.
Working Pressure
Thickness (mm)
Material
Gum
...see all
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Hole Diameter (mm) Inner Diameter (mm) Outer Diameter (mm) Bolt Hole Center Size (C)(phi mm) Nominal Diameter (A) Number of Holes Nominal Diameter (B) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Hole Diameter (mm) Inner Diameter (mm) Outer Diameter (mm) Bolt Hole Center Size (C)(phi mm) Nominal Diameter (A) Number of Holes Nominal Diameter (B) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
258-0896 1-2174 - - - - - - - 15   1Pack(20PC) 1 TES500-040-194 08305062 15.16 SGD
Shipped after 2017-04-27
- - - - - - - - - -   1PC 1 F-10-6 09364695 7.75 SGD
In stock
- - - - - - - - - -   1Set(3PC) 1 HT M46x1.5(OH3) SET 08272065 -
Discontinued
[x]
- - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ML-1700-A-15P 08615941 20.10 SGD
Shipped after 2017-05-10
- - - - - - - - - -   1PC 1 UGSUS12.6 08656155 -
Discontinued
[x]
- - - - - - - - - -   1PC 1 EX-GDXL 3x200x100 09034541 109.90 SGD
Shipped after 2017-05-02
- - - - - - - - - -   1PC 1 UGSUS12.7 08656164 -
Discontinued
[x]
- - - - - - - - - -   1PC 1 K43 09245914 8.13 SGD
Shipped after 2017-05-02
- - - - - - - - - -   1PC 1 BF-515 34835762 57.75 SGD
Shipped after 2017-04-28
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Piping
4
From Japan
On 2016-04-07 22:43:14
It is a good packing.
This review is about item#37102134.

Related Products