Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Wide Cloth Waste Guard Net

4.83 (6)
Material
Polyethylene (PE)
...see all>
Product Options
ADD TO CART
Fabric Thickness (mm) Mesh Length (m) Color Weight (kg) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fabric Thickness (mm) Mesh Length (m) Color Weight (kg) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.6 3mm 3 Moss Green - 2000 252-4554 1Sheet 1 GG-2030MG 37102737 56.99 SGD
In stock
0.9 4mm 3 Blue 1.2 2000 252-4571 1Sheet 1 GG-2030BL 37102712 41.99 SGD
In stock
0.6 3mm 4 Moss green 1.9 3000 252-4562 1Sheet 1 GG-3040MG 37102773 76.99 SGD
In stock
0.9 4mm 4 Blue 1.9 3000 252-4589 1Sheet 1 GG-3040BL 37102755 62.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Used as a guard net for large recycle bins (for measures against crows)
5
From Japan
On 2017-06-14 11:19:43
As Monday comes, garbage inside the premises due to garbage pollution by crows. However, by covering this guard net, "splendid resolution" one crow's nearest neighbors. Do not expect that there will be effects so far!
This review is about item#37102755.
Trash can cover
5
From Japan
On 2017-05-02 08:17:36
I was bothered by the crow's harm but did not show up from the day after covering. I did not think there was such an effect.
This review is about item#37102755.
Guard for industrial recycle bin (3.5 m × 2.5 m)
5
From Japan
On 2017-04-17 16:27:51
The situation where the crow invaded even a little from the gap, the circumstances where the vandalism was rolling up all over, I came to net and I also gave up the crow, it ceased to exist at all.
This review is about item#37102755.
Put on cotton garbage
5
From Japan
On 2017-02-02 14:39:08
Because there is a weight around, I can not turn it with wind and it is handy.
This review is about item#37102712.
I am hanging on the outdoor trash can.
4
From Japan
On 2016-03-11 14:44:31
I use it for crowing. Although it is outdoors of rainy days, it is tough and durable, protecting it for nearly a year from the crow 's attack everyday.
This review is about item#37102712.
Remove garbage crows
5
From Japan
On 2015-05-13 14:10:18
I bought it because bag waste was damaged by the crow. I had been hooking hooks on a pretty rainy day as well, and it endured strongly on the garbage. Because there was a garbage box on the road facing the road, waste of Yoso that was not separated was put in, but it was okay to buy it as it is currently being escaped from the damage.
This review is about item#37102712.

Related Products