Buy more than* S$200* and get FREE SHIPPING

Anti Weed Sheet

Thickness (mm)
0.5
Width (mm)
1000
Material
Polypropylene (PP)
...see all
Product Options
ADD TO CART
Length (m) Color Weight (kg) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Dimensions (Width x Length) (m) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Color Weight (kg) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Dimensions (Width x Length) (m) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 Silver 1.4 252-4601 4 2579 3-1229 1x10 Plain weave 1Roll 1 SG-1515-110 37102834 33.46 SGD
Shipped after 2017-03-27
20 Black 2.6 252-4619 - - - - 1PC 1 BK-1515-120 37102791 47.67 SGD
Shipped after 2017-03-27
ADD TO CART