Buy more than* S$200* and get FREE SHIPPING

Polycarbonate Joiner

4.00 (2)
Material
Polycarbonate
...see all>
Product Options
ADD TO CART
Width (mm) Dimensions (Width W x Depth D x Height H) (mm) Weight (g) Shape TRUSCO Part Number 2014 TRUSCO Published Page Depth (mm) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Dimensions (Width W x Depth D x Height H) (mm) Weight (g) Shape TRUSCO Part Number 2014 TRUSCO Published Page Depth (mm) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
44 44x910x8.0 102 - 389-3146 1-1915 910 8 1PC 1 KTP-906H 39462552 8.99 SGD
Shipped after 2018-04-23
- 45x910x7.5 101 [[(R1)]] type 354-6462 - - - 1PC 1 KTP-900H 37102852 5.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Connection fixing of polycarbonate hollow board
4
From Japan
On 2017-11-29 15:06:56
The seal of the product name is hard to peel off. It is unbelievable that the residue remains.
This review is about item#37102852.
Hollow polycarbonate board (thickness 4 mm) to each other
4
From Japan
On 2016-05-02 22:18:09
I joined 30 cm wide hollow polycarbonate boards (thickness 4 mm) with this, it was not too tight and not too loose, I could firmly and firmly join the strength more than I thought Just because of this strength cutter and saw blade Processing with using was difficult.
This review is about item#37102852.

Related Products