Buy more than* S$200* and get FREE SHIPPING

EVA Roll Sheet

5.00 (2)
Length (m)
10
Color
Blue
Weight (kg)
13
Finishing Material
EVA sheet (vinyl acetate monomer resin)
Thickness (mm)
1.5
Width (mm)
900
TRUSCO Part Number
335-6035
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 J5M1941 37102895 219.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Curing
5
From Japan
On 2015-05-20 17:03:10
As expected there is only expensive and firm. It can be used more securely than an inexpensive curing sheet.
This review is about item#37102895.
Floor curing
5
From Japan
On 2015-05-07 08:13:50
It is soft and easy to use. It is very good as it is easy to process.
This review is about item#37102895.

Related Products