Buy more than* S$200* and get FREE SHIPPING

Water-resistant Tarp UV #7000

5.00 (2)
Tensile Strength (N/cm)
Vertical 2400/5, 2100 Horizontal / 5
Water Pressure Resistance (kg /cm2)
0.8
Grommet Pitch (cm)
90
Sheet Thickness (mm)
0.6
Tear Strength (N)
300 vertical, horizontal 300
Color
OD Green / Black
...see all>
Product Options
ADD TO CART
Weight (kg) Width (mm) TRUSCO Part Number Number of Eyelet Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Width (mm) TRUSCO Part Number Number of Eyelet Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15.1 5290 329-1804 28 7.11 1Sheet 1 TWP7000-5472 37316413 499.99 SGD
In stock
7.6 3520 329-1791 20 5.31 1Sheet 1 TWP7000-3654 37316404 269.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For simple garage
5
From Japan
On 2016-01-19 09:33:02
It's been 2.5 years since I started using it, but durability is enough. In this case 7 to 8 years may be sufficiently used. I use it as a simple garage by covering an iron pipe for a vinyl house, so I do not use it for applications such as repeating folding, but there are thicknesses and it seems to be strong as I see it.
This review is about item#37316413.
I think it is difficult to break because it is thicker than the blue sheet, pulling on the floor to make it waterproof.
5
From Japan
On 2013-12-03 20:37:17
I think there is strength. I will use it in the winter from now on, so I can not find another alternative.
This review is about item#37316413.

Related Products