Buy more than* S$200* and get FREE SHIPPING

Flame Retardant Sheet

3.50 (2)
Purpose
Cover for material and building material. Curing sheet indoor use.
Grommet Pitch (cm)
90
Material (eyelet)
Aluminum
Sheet Thickness (mm)
0.12
Tear Strength (N)
Vertical 135, Horizontal 78
Tensile Strength
Vertical 450N / 5cm, horizontal 295N / 5cm
Material (Sheet)
Polyethylene
Color
Gray
Specification
Edge: Rope inside.
...see all
Product Options
ADD TO CART
Nominal Dimensions (Wide x Long)(m) Dimension (Vetical x Horizontal) (m) Number of Eyelet TRUSCO Part Number Eyelet Inner Diameter (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimensions (Wide x Long)(m) Dimension (Vetical x Horizontal) (m) Number of Eyelet TRUSCO Part Number Eyelet Inner Diameter (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.8x1.8 About 1.71x1.71 8 351-6679 12 0.285 1Sheet 1 NNS1818 37165082 10.65 SGD
In stock
1.8x2.7 About 1.71x2.61 10 351-6687 12 0.427 1Sheet 1 NNS1827 37165091 14.66 SGD
In stock
2.7x2.7 About 2.62x2.61 - 351-6695 - - 1Sheet 1 NNS2727 37165107 19.98 SGD
In stock
3.6x5.4 About 3.52x5.31 20 306-0462 12 1.7 1Sheet 1 NNS3654 37102974 37.94 SGD
In stock
5.4x7.2 About 5.29x7.11 28 306-0471 - - 1Sheet 1 NNS5472 37102956 94.66 SGD
In stock
2.7x3.6 About 2.62x3.51 14 351-6709 12 0.855 1Sheet 1 NNS2736 37165116 24.22 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Use the flame around the barbecue stove
3
From Japan
On 2016-11-09 17:02:51
Was not actually burning thing was likely to burn when exposed straight fire.
This review is about item#37165091.
Bike cover
4
From Japan
On 2016-01-27 15:24:19
I found this place that was looking for whether there is nothing good on the bike cover. The price of this size. It is thin but durable also is quite likely. It is not be helped because it is not for the bike cover.
This review is about item#37165107.

Related Products